Skip Content
END CAP FITTING,SUPER BASETRAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END CAP FITTING,SUPER BASETRAK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBR6
  • Mfr. Model # 1MBR6
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Bend Radius (In.) -
  • Colour Office White
  • For Use With Hubbell Super Base-Trak(R)
  • Connector Type -
  • Includes -
  • Item End Cap Fitting
  • Height (In.) 6.88
  • Length (In.) 2.06
  • Length (Ft.) -
  • Package Quantity 1
  • Width (In.) 1.5
  • Cover Type -
  • Material of Construction PVC
  • Fiber Fitting (In.) -
  • Standards UL, CSA
  • Raceway Type Non Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list