Skip Content
END CAP,EXTRUSION,FOR 5JA94,ETC. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END CAP,EXTRUSION,FOR 5JA94,ETC.

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JB16
  • Mfr. Model # 5JB16
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Black Color
  • Item Endcap, 1 1/2" x 1 1/2"
  • Package Quantity 1
  • For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1515UL-96
  • Material Polypropelene
  • Width (In.) 1-1/2
  • Series 15
  • Caster Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list