Skip Content
END BRUSH SOLID FACE 3/4IN .00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END BRUSH SOLID FACE 3/4IN .00

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30079
  • Mfr. Model # 30079
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.12 lbs

Product Details

Stainless crimped wire end brush with 1/4 inch shank is specially suited for use on portable air and electric tools, CNC machines, and robotic equipment. Designed to work where space limitations is a factor.

Technical Specs

  • Max. RPM 22,000
  • Wire Dia. 0.01"
  • For Use With CNC Equipment
  • Item Crimped Wire End Brush
  • Overall Length 2-3/4"
  • Brush Dia. 3/4"
  • Trim Length 1"
  • Shank Size 1/4"
  • Fill Material Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list