END BRUSH KNOT 3/4IN .0104SS 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END BRUSH KNOT 3/4IN .0104SS 1

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30434
  • Mfr. Model # 30434
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.14 lbs

Product Details

Stainless circular crimped wire end brush with 1/4 inch shank which provides easy mounting in CNC equipment and portable high speed tools.

Technical Specs

  • Max. RPM 22,000
  • Wire Dia. 0.01"
  • Item Knot Wire End Brush
  • Overall Length 2-13/16"
  • Shank Size 1/4"
  • Brush Dia. 3/4"
  • Fill Material Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list