Skip Content
END BRUSH,5/16 IN D,SS,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END BRUSH,5/16 IN D,SS,PK 12

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDG9
  • Mfr. Model # 4EDG9
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 627
  • Shipping Weight 0.16 lbs

Product Details

Miniature End Brush,Dia. (In.) 5/16,Fill Type Stainless Steel,Wire Size (In.) 0.005,Max. RPM 25,000,Trim Length (In.) 9/16,Shank Size (In.) 1/8,For Removal of Rust, Corrosion, Paint and Primer,For Use With Drill Machine

Technical Specs

  • Item Miniature End Brush
  • For Use With Drill Presses
  • Wire Dia. 0.005"
  • Max. RPM 25,000
  • Shank Size 1/8"
  • Brush Dia. 5/16"
  • Overall Length 2-1/4"
  • Trim Length 9/16"
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list