Skip Content
END BRUSH,3/4DIA,WIRE 0.02LN,SHANK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END BRUSH,3/4DIA,WIRE 0.02LN,SHANK1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L493
  • Mfr. Model # 33L493
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.1 lbs

Product Details

End Brush,Dia. (In.) 3/4,Dia. (mm) 19,Fill Type Brass,Wire Size (In.) 0.020,Max. RPM 20,000,Trim Length (In.) 7/8,Shank Size (In.) 1/4,Removal Of Rust, Corrosion, Paint And Cleaning,For Use With Portable Drill

Technical Specs

  • Item End Brush
  • For Use With Portable Drills
  • Wire Dia. 0.020"
  • Overall Length 2-1/4"
  • Brush Dia. 3/4"
  • Max. RPM 20,000
  • Trim Length 7/8"
  • Shank Size 1/4"
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list