!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
END BRUSH,3/4DIA,WIRE 0.012LN,SHANK

END BRUSH,3/4DIA,WIRE 0.012LN,SHANK

WESTWARD

END BRUSH,3/4DIA,WIRE 0.012LN,SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END BRUSH,3/4DIA,WIRE 0.012LN,SHANK

END BRUSH,3/4DIA,WIRE 0.012LN,SHANK

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW33L491
  • Mfr. Model # 33L491
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

End Brush,Dia. (In.) 3/4,Dia. (mm) 19,Fill Type Brass,Wire Size (In.) 0.012,Max. RPM 20,000,Trim Length (In.) 7/8,Shank Size (In.) 1/4,Removal Of Rust, Corrosion, Paint And Cleaning,For Use With Portable Drill

Technical Specs

  • Item End Brush
  • Wire Dia. 0.012"
  • Overall Length 2-1/4"
  • Brush Dia. 3/4 in
  • Max. RPM 20,000

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list