Skip Content
END BRUSH,3/4 IN D,SS,0.0118 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END BRUSH,3/4 IN D,SS,0.0118 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDZ3
  • Mfr. Model # 4EDZ3
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.13 lbs

Product Details

Crimped Wire End Brush,Dia. (In.) 3/4,Fill Type Stainless Steel,Wire Size (In.) 0.012,Max. RPM 22,000,Trim Length (In.) 7/8,Shank Size (In.) 1/4,For Removal of Rust, Corrosion, Paint and Primer,For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • For Use With Low Speed/High Torque Portable Tools
  • Item Crimped Wire End Brush
  • Wire Dia. 0.0118"
  • Max. RPM 22,000
  • Overall Length 2-1/4"
  • Shank Size 1/4"
  • Trim Length 7/8"
  • Brush Dia. 3/4"
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List