Skip Content
END BRUSH,1 IN D,STEEL,0.0140 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

END BRUSH,1 IN D,STEEL,0.0140 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDY9
  • Mfr. Model # 4EDY9
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.15 lbs

Product Details

Crimped Wire End Brush,Dia. (In.) 1,Fill Type Steel,Wire Size (In.) 0.014,Max. RPM 22,000,Trim Length (In.) 1,Shank Size (In.) 1/4,For Removal of Rust, Corrosion, Paint and Primer,For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • For Use With Low Speed/High Torque Portable Tools
  • Item Crimped Wire End Brush
  • Max. RPM 22,000
  • Wire Dia. 0.014"
  • Overall Length 3"
  • Brush Dia. 1"
  • Shank Size 1/4"
  • Fill Material Steel
  • Trim Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list