END BRUSH,1/2 IN D,SS,0.0118 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END BRUSH,1/2 IN D,SS,0.0118 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDZ1
  • Mfr. Model # 4EDZ1
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.08 lbs

Product Details

Crimped Wire End Brush,Dia. (In.) 1/2,Fill Type Stainless Steel,Wire Size (In.) 0.012,Max. RPM 25,000,Trim Length (In.) 7/8,Shank Size (In.) 1/4,For Removal of Rust, Corrosion, Paint and Primer,For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • Wire Dia. 0.0118"
  • Item Crimped Wire End Brush
  • Max. RPM 25,000
  • Overall Length 2-1/2"
  • Shank Size 1/4"
  • Brush Dia. 1/2"
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list