Skip Content
END BRUSH,1-1/2DIA,WIRE 0.008LN,SHA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END BRUSH,1-1/2DIA,WIRE 0.008LN,SHA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L503
  • Mfr. Model # 33L503
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.01 lbs

Product Details

End Brush,Dia. (In.) 1-1/2,Dia. (mm) 38,Fill Type Brass,Wire Size (In.) 0.0080,Max. RPM 15,000,Trim Length (In.) 3/4,Shank Size (In.) 1/4,Removal Of Rust, Corrosion, Paint And Cleaning,For Use With Portable Drill

Technical Specs

  • For Use With Portable Drills
  • Wire Dia. 0.008"
  • Item End Brush
  • Max. RPM 15,000
  • Overall Length 3"
  • Brush Dia. 1-1/2"
  • Shank Size 1/4"
  • Trim Length 3/4"
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list