END BRUSH,1/2DIA,WIRE 0.014LN,SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END BRUSH,1/2DIA,WIRE 0.014LN,SHANK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L488
  • Mfr. Model # 33L488
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.01 lbs

Product Details

End Brush,Dia. (In.) 1/2,Dia. (mm) 12,Fill Type Brass,Wire Size (In.) 0.014,Max. RPM 20,000,Trim Length (In.) 7/8,Shank Size (In.) 1/4,Removal Of Rust, Corrosion, Paint And Cleaning,For Use With Portable Drill

Technical Specs

  • Wire Dia. 0.014"
  • Max. RPM 20,000
  • Overall Length 2-1/2"
  • Item End Brush
  • Brush Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list