Skip Content
END BLOCK1/4 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END BLOCK1/4 IN NPT

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRGPA96-302
  • Mfr. Model # GPA96-302
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

End block connectors, series 12. NPT size 1/4 inch.

Technical Specs

  • Type Modular Accessories, Series 12
  • Item End-Block Connectors
  • Series Sub Compact 12
  • Design Type Modular
  • NPT (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list