Skip Content
END BLOCK1/2 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END BLOCK1/2 IN NPT

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRGPA96-612
  • Mfr. Model # GPA96-612
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 2800
  • Shipping Weight 0.6 lbs

Product Details

End block connectors, series 18 and 28. NPT size 1/2 inch.

Technical Specs

  • Item End-Block Connectors
  • Type Modular Accessories, Series 18 and 28
  • NPT (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list