END 1/2-20 RH FEMALE ROD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END 1/2-20 RH FEMALE ROD

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20F969
  • Mfr. Model # 20F969
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Type Female Plain
  • Housing Carbon Steel
  • Bearings 52100 Steel Spherical Ball
  • Item Rod End
  • Thread Size 1/2-20"
  • Inside Dia. 0.500/0.502"
  • Ball 52100 Steel Spherical
  • Thread Right Hand
  • Construction Follows SAE Specification J1120
  • Dimension H 1.062"
  • Dimension G 2.125"
  • Dimension E 1.312"
  • Dimension J 2.781"
  • Dimension AA 0.500/0.502"
  • Dimension N 0.625"
  • Max. Angular Misalignment 26 Degrees
  • Dimension A 1/2-20"
  • Static Radial Load 10,046 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list