Skip Content
ENCODER,WHEEL,TOTEM POLE,10 PPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,WHEEL,TOTEM POLE,10 PPR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M923
  • Mfr. Model # 11M923
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Depth 120.4mm
  • Item Encoder, Wheel
  • Width 97mm
  • Cable Connection M17 6 Pin QD
  • Max. RPM 5000
  • Output A, B
  • Power Supply 12-24VDC
  • Pulses per Revolution 10 / 0.1 yd.
  • Output Type Totem Pole
  • Standards CE
  • Cable Entry Rear
  • Interface Parallel
  • Cable Length 250mm
  • Diameter 228.6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list