Skip Content
ENCODER,WHEEL,NPN OPEN,12-24VDC,1 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,WHEEL,NPN OPEN,12-24VDC,1 P

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M924
  • Mfr. Model # 11M924
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Encoder, Wheel
  • Width 97mm
  • Cable Connection M17 6 Pin QD
  • Depth 120.4mm
  • Max. RPM 5000
  • Output A, B
  • Standards CE
  • Power Supply 12-24VDC
  • Output Type NPN Open Collector
  • Pulses per Revolution 1 / yd.
  • Cable Entry Rear
  • Interface Parallel
  • Diameter 228.6mm
  • Cable Length 250mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list