Skip Content
ENCODER,WHEEL,NPN OPEN,100 PPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,WHEEL,NPN OPEN,100 PPR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M920
  • Mfr. Model # 11M920
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Depth 120.4mm
  • Width 97mm
  • Cable Connection M17 6 Pin QD
  • Item Encoder, Wheel
  • Max. RPM 5000
  • Output A, B
  • Power Supply 12-24VDC
  • Pulses per Revolution 100 / 0.01 yd.
  • Standards CE
  • Output Type NPN Open Collector
  • Interface Parallel
  • Cable Entry Rear
  • Diameter 228.6mm
  • Cable Length 250mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list