!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENCODER,SHAFT,TOTEM POLE,DIA 8MM,60

ENCODER,SHAFT,TOTEM POLE,DIA 8MM,60

AUTONICS

ENCODER,SHAFT,TOTEM POLE,DIA 8MM,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCODER,SHAFT,TOTEM POLE,DIA 8MM,60

ENCODER,SHAFT,TOTEM POLE,DIA 8MM,60

AUTONICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE11M904
  • Mfr. Model # 11M904
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Encoder, Shaft
  • Output Type Totem Pole
  • Shaft Type External, 15.8 mm
  • Rotor Inertia Max.80 g cm2
  • Cable Connection M17 6 Pin QD
  • Interface Parallel
  • Power Supply 12-24VDC
  • Starting Torque Max. 70 gf cm
  • Cable Length 250mm
  • Standards CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list