Skip Content
ENCODER,SHAFT,TOTEM POLE,DIA 6MM,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,SHAFT,TOTEM POLE,DIA 6MM,60

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M885
  • Mfr. Model # 11M885
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Encoder, Shaft
  • Depth 51mm
  • Includes 6mm Coupling and Hole Type Bracket
  • Cable Connection M17 6 Pin QD
  • Max. RPM 5000
  • Output A, B, Z
  • Shaft Type External, 15 mm
  • Power Supply 12-24VDC
  • Rotor Inertia Max.40 g cm2
  • Pulses per Revolution 60
  • Starting Torque Max. 40 gf cm
  • Output Type Totem Pole
  • Standards CE
  • Cable Entry Side
  • Cable Length 250mm
  • Diameter 40mm
  • Interface Parallel
  • Shaft Dia. 6mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List