Skip Content
ENCODER,SHAFT,TOTEM POLE,DIA 6MM,36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,SHAFT,TOTEM POLE,DIA 6MM,36

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M891
  • Mfr. Model # 11M891
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes 6mm Coupling and Hole Type Bracket
  • Depth 51mm
  • Item Encoder, Shaft
  • Output A, B, Z
  • Max. RPM 5000
  • Cable Connection M17 6 Pin QD
  • Power Supply 12-24VDC
  • Shaft Type External, 15 mm
  • Pulses per Revolution 360
  • Rotor Inertia Max.40 g cm2
  • Standards CE
  • Starting Torque Max. 40 gf cm
  • Cable Entry Side
  • Output Type Totem Pole
  • Interface Parallel
  • Cable Length 250mm
  • Diameter 40mm
  • Shaft Dia. 6mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List