Skip Content
ENCODER,SHAFT,TOTEM POLE,DIA 4MM,36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,SHAFT,TOTEM POLE,DIA 4MM,36

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M881
  • Mfr. Model # 11M881
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Depth 39.2mm
  • Item Encoder, Shaft
  • Cable Connection M17 6 Pin QD
  • Output A, B, Z
  • Max. RPM 5000
  • Power Supply 12-24VDC
  • Shaft Type External, 8.2 mm
  • Rotor Inertia Max.20 g cm2
  • Pulses per Revolution 360
  • Starting Torque Max. 20 gf cm
  • Standards CE
  • Cable Entry Rear
  • Output Type Totem Pole
  • Interface Parallel
  • Diameter 30mm
  • Cable Length 250mm
  • Shaft Dia. 4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list