Skip Content
ENCODER,SHAFT,TOTEM POLE,DIA 4MM,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,SHAFT,TOTEM POLE,DIA 4MM,10

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M879
  • Mfr. Model # 11M879
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Depth 39.2mm
  • Item Encoder, Shaft
  • Cable Connection M17 6 Pin QD
  • Max. RPM 5000
  • Output A, B, Z
  • Power Supply 12-24VDC
  • Rotor Inertia Max.20 g cm2
  • Shaft Type External, 8.2 mm
  • Pulses per Revolution 100
  • Starting Torque Max. 20 gf cm
  • Standards CE
  • Output Type Totem Pole
  • Cable Entry Rear
  • Diameter 30mm
  • Interface Parallel
  • Cable Length 250mm
  • Shaft Dia. 4mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List