Skip Content
ENCODER,SHAFT,NPN OPEN,DIA 8MM,360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,SHAFT,NPN OPEN,DIA 8MM,360

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M907
  • Mfr. Model # 11M907
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Depth 58.3mm
  • Item Encoder, Shaft
  • Cable Connection M17 6 Pin QD
  • Output A, B, Z
  • Max. RPM 5000
  • Power Supply 12-24VDC
  • Shaft Type External, 15.8 mm
  • Standards CE
  • Output Type NPN Open Collector
  • Rotor Inertia Max.80 g cm2
  • Starting Torque Max. 70 gf cm
  • Pulses per Revolution 360
  • Interface Parallel
  • Cable Entry Rear
  • Diameter 50mm
  • Cable Length 250mm
  • Shaft Dia. 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list