ENCODER,SHAFT,BINARY,LINE DRIVER,DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCODER,SHAFT,BINARY,LINE DRIVER,DI

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M935
  • Mfr. Model # 11M935
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Depth 70.5mm
  • Cable Connection 11 Leads
  • Item Mini Turn
  • Max. RPM 3000
  • Power Supply 12-24VDC
  • Output Binary
  • Shaft Type External, 15 mm
  • Rotor Inertia Max.40 g cm2
  • Starting Torque Max. 40 gf cm
  • Standards CE
  • Cable Entry Rear
  • Pulses per Revolution 1024
  • Interface Parallel
  • Output Type SSI
  • Diameter 50mm
  • Cable Length 2m
  • Shaft Dia. 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list