Skip Content
ENCODER,SHAFT,BCD CODE,PNP OPEN,DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,SHAFT,BCD CODE,PNP OPEN,DIA

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M933
  • Mfr. Model # 11M933
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Depth 84.5mm
  • Item Encoder, Shaft Absolute
  • Cable Connection 16 Leads
  • Max. RPM 3000
  • Output BCD Code
  • Power Supply 12-24VDC
  • Shaft Type External, 20 mm
  • Rotor Inertia Max.15 g cm2
  • Pulses per Revolution 720
  • Starting Torque Max.40 gf cm
  • Standards CE
  • Interface Parallel
  • Output Type PNP Open Collector
  • Cable Entry Rear
  • Cable Length 2m
  • Diameter 58mm
  • Shaft Dia. 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list