ENCODER,SHAFT,BCD CODE,PNP OPEN,360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCODER,SHAFT,BCD CODE,PNP OPEN,360

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M931
  • Mfr. Model # 11M931
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Encoder, Shaft Absolute
  • Cable Connection 16 Leads
  • Depth 84.5mm
  • Max. RPM 3000
  • Output BCD Code
  • Power Supply 12-24VDC
  • Shaft Type External, 20 mm
  • Rotor Inertia Max.15 g cm2
  • Starting Torque Max.40 gf cm
  • Pulses per Revolution 360
  • Standards CE
  • Output Type PNP Open Collector
  • Cable Entry Rear
  • Diameter 58mm
  • Interface Parallel
  • Shaft Dia. 10mm
  • Cable Length 2m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list