ENCODER,SHAFT,BCD CODE,NPN OPEN,DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCODER,SHAFT,BCD CODE,NPN OPEN,DIA

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M930
  • Mfr. Model # 11M930
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Depth 84.5mm
  • Item Encoder, Shaft Absolute
  • Cable Connection 16 Leads
  • Output BCD Code
  • Max. RPM 3000
  • Power Supply 12-24VDC
  • Shaft Type External, 20 mm
  • Rotor Inertia Max.15 g cm2
  • Pulses per Revolution 360
  • Starting Torque Max.40 gf cm
  • Standards CE
  • Output Type NPN Open Collector
  • Cable Entry Rear
  • Interface Parallel
  • Diameter 58mm
  • Cable Length 2m
  • Shaft Dia. 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list