Skip Content
ENCODER,SHAFT,BCD CODE,NPN OPEN,720 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,SHAFT,BCD CODE,NPN OPEN,720

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M932
  • Mfr. Model # 11M932
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Cable Connection 16 Leads
  • Depth 84.5mm
  • Max. RPM 3000
  • Item Encoder, Shaft Absolute
  • Power Supply 12-24VDC
  • Output BCD Code
  • Shaft Type External, 20 mm
  • Standards CE
  • Starting Torque Max.40 gf cm
  • Pulses per Revolution 720
  • Output Type NPN Open Collector
  • Rotor Inertia Max.15 g cm2
  • Interface Parallel
  • Cable Entry Rear
  • Diameter 58mm
  • Cable Length 2m
  • Shaft Dia. 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list