Skip Content
ENCODER,SHAFT,BCD CODE,NPN OPEN,360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,SHAFT,BCD CODE,NPN OPEN,360

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M926
  • Mfr. Model # 11M926
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Depth 70.5mm
  • Cable Connection 16 Leads
  • Item Encoder, Shaft Absolute
  • Max. RPM 3000
  • Output BCD Code
  • Power Supply 12-24VDC
  • Shaft Type External, 15 mm
  • Pulses per Revolution 360
  • Rotor Inertia Max.40 g cm2
  • Standards CE
  • Starting Torque Max. 40 gf cm
  • Output Type NPN Open Collector
  • Interface Parallel
  • Diameter 50mm
  • Cable Entry Rear
  • Shaft Dia. 8mm
  • Cable Length 2m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list