Skip Content
ENCODER,MANUAL,TOTEM POLE,25 PPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,MANUAL,TOTEM POLE,25 PPR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M918
  • Mfr. Model # 11M918
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Encoder, Manual
  • Depth 70mm
  • Cable Connection Terminal Block
  • Power Supply 12-24VDC
  • Max. RPM 200
  • Output A, B
  • Pulses per Revolution 25
  • Starting Torque Max. 1k gf cm
  • Standards CE
  • Output Type Totem Pole
  • Cable Entry Rear
  • Interface Parallel
  • Diameter 80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list