Skip Content
ENCODER,LINE DRIVER,DIA 6MM,1024 PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,LINE DRIVER,DIA 6MM,1024 PP

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M892
  • Mfr. Model # 11M892
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Encoder, Shaft
  • Depth 51mm
  • Cable Connection M17 9 Pin QD
  • Includes 6mm Coupling and Hole Type Bracket
  • Output +/-A, +/-B, +/-Z
  • Power Supply 5VDC
  • Max. RPM 5000
  • Shaft Type External, 15 mm
  • Rotor Inertia Max.40 g cm2
  • Pulses per Revolution 1024
  • Starting Torque Max. 40 gf cm
  • Standards CE
  • Interface Parallel
  • Cable Entry Side
  • Output Type Line Driver
  • Cable Length 250mm
  • Diameter 40mm
  • Shaft Dia. 6mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List