Skip Content
ENCODER,HOLLOW,TOTEM POLE,100 PPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,HOLLOW,TOTEM POLE,100 PPR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M911
  • Mfr. Model # 11M911
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Depth 42mm
  • Includes Bracket
  • Item Encoder, Hollow Shaft
  • Cable Connection 6 Pin Plug
  • Max. RPM 6000
  • Output A, B, Z
  • Power Supply 12-24VDC
  • Rotor Inertia Max.110 g cm2
  • Shaft Type Hollow
  • Starting Torque Max. 150 gf cm
  • Pulses per Revolution 100
  • Standards CE
  • Cable Entry Side
  • Output Type Totem Pole
  • Interface Parallel
  • Diameter 60mm
  • Cable Length 250mm
  • Shaft Dia. 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list