Skip Content
ENCODER,HOLLOW SHAFT,TOTEM POLE,360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,HOLLOW SHAFT,TOTEM POLE,360

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M898
  • Mfr. Model # 11M898
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Encoder, Hollow Shaft
  • Cable Connection 6 Pin Plug
  • Depth 40mm
  • Output A, B, Z
  • Max. RPM 5000
  • Standards CE
  • Shaft Type Hollow
  • Pulses per Revolution 360
  • Power Supply 12-24VDC
  • Rotor Inertia Max.40 g cm2
  • Starting Torque Max. 50 gf cm
  • Output Type Totem Pole
  • Cable Entry Side
  • Diameter 40mm
  • Interface Parallel
  • Shaft Dia. 12mm
  • Cable Length 250mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list