Skip Content
ENCODER,HOLLOW,NPN OPEN,DIA 12MM,36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,HOLLOW,NPN OPEN,DIA 12MM,36

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M897
  • Mfr. Model # 11M897
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Depth 40mm
  • Item Encoder, Hollow Shaft
  • Cable Connection 6 Pin Plug
  • Max. RPM 5000
  • Output A, B, Z
  • Power Supply 12-24VDC
  • Shaft Type Hollow
  • Rotor Inertia Max.40 g cm2
  • Pulses per Revolution 360
  • Output Type NPN Open Collector
  • Standards CE
  • Starting Torque Max. 50 gf cm
  • Cable Entry Side
  • Interface Parallel
  • Shaft Dia. 12mm
  • Diameter 40mm
  • Cable Length 250mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list