Skip Content
ENCODER,HOLLOW,LINE DRIVER,5VDC,102 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,HOLLOW,LINE DRIVER,5VDC,102

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M912
  • Mfr. Model # 11M912
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Depth 42mm
  • Includes Bracket
  • Item Encoder, Hollow Shaft
  • Cable Connection 9 Pin Plug
  • Max. RPM 6000
  • Power Supply 5VDC
  • Output +/- A, +/- B, +/- Z
  • Shaft Type Hollow
  • Pulses per Revolution 1024
  • Starting Torque Max. 150 gf cm
  • Rotor Inertia Max.110 g cm2
  • Cable Entry Side
  • Output Type Line Driver
  • Standards CE
  • Interface Parallel
  • Diameter 60mm
  • Shaft Dia. 20mm
  • Cable Length 250mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list