Skip Content
ENCODER,FOR BLK MAX,5-25VDC,2048PPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER,FOR BLK MAX,5-25VDC,2048PPR

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSA780
  • Mfr. Model # A780
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.08 lbs

Technical Specs

  • For Use With Black Max Motors
  • Item Encoder Kit
  • Includes Mating MS Connector and Mounting Hardware
  • Enclosure IP65
  • Mfr. Stock No. KIT HS35B2048-NV
  • Mounting Hollow Shaft
  • Overall Length 3-5/16"
  • Resolution 2048 PPR
  • Enclosure Material Cast Aluminum
  • RPM Range 0 to 2X Motor Base RPM
  • Voltage 5 to 28 VDC
  • Standards cULus Recognized, CE
  • Requires Black Max Motor and VFD with Encoder Capability
  • Diameter 4-1/2"
  • Amps 120mA
  • Max. Ambient Temperature 100 C
  • Wire Termination 10 Pin MS Connector
  • ODE Shaft Diameter 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list