ENCODER,FOR BLK MAX,5-25VDC,2048PPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ENCODER,FOR BLK MAX,5-25VDC,2048PPR

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSA776
  • Mfr. Model # A776
  • UNSPSC # 39121527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • For Use With Black Max Motors
  • Includes Mating MS Connector and Mounting Hardware
  • Item Encoder Kit
  • Enclosure IP67
  • Mfr. Stock No. KIT HS352048-NV
  • Mounting Hollow Shaft
  • Resolution 2048 PPR
  • Overall Length 3-5/16"
  • RPM Range 0 to 2X Motor Base RPM
  • Voltage 5 to 26 VDC
  • Enclosure Material Cast Aluminum
  • Standards UL Recognized, CE
  • Requires Black Max Motor and VFD with Encoder Capability
  • Amps 100mA
  • Diameter 4-1/2"
  • Max. Ambient Temperature 100 C
  • Wire Termination 10 Pin MS Connector
  • ODE Shaft Diameter 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list