Skip Content
ENCODER COUPLING,BORE 10MM,O D 22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCODER COUPLING,BORE 10MM,O D 22MM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF11M944
  • Mfr. Model # 11M944
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Encoder Coupling
  • Overall Length (mm) 25
  • Material Plastic
  • Outside Dia. (mm) 22
  • Style Flexible Coupling
  • Screw Size (mm) M4 x 0.7
  • Setscrew Location 2 (0 Deg.) 2 (45 Deg.)
  • Bore Dia. 10mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List