ENCLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KYAF3
  • Mfr. Model # 9001KYAF3
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Item Push Button Enclosure
  • Includes -
  • Colour Gray
  • Number of Columns 1
  • For Use With 30mm Controls
  • Number of Holes 3
  • Hole Size 30mm
  • Mounting Style Surface
  • Type -
  • NEMA Rating 1, 3, and 13
  • Standards UL Type 1, 3, and 13
  • Contact Block Depth 3.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list