Skip Content
ENCLOSURE, WALL MOUNT, NEMA 3R/12/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE, WALL MOUNT, NEMA 3R/12/4

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AAE2
  • Mfr. Model # 5AAE2
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.72 lbs

Technical Specs

  • Colour Light Gray (RAL 7035)
  • Finish Powder Coated, Textured RAL 7035 (Light Gray)
  • Item Enclosure
  • Series WM
  • Interior Panel Included
  • Standards UL, cUL
  • Gasket Foamed-On Polyurethane
  • Nominal Enclosure Depth 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list