Skip Content
ENCLOSURE W/HINGE W/M 16X12X6 1/3R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE W/HINGE W/M 16X12X6 1/3R

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLRHC161206
  • Mfr. Model # RHC161206
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.45 lbs

Technical Specs

  • Finish ANSI 61 Gray Polyester Powder
  • Interior Panel 2W827
  • Series RHC
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list