Skip Content
ENCLOSURE,TWO-DOOR WALLMOUNT,NEMA 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,TWO-DOOR WALLMOUNT,NEMA 1

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VJV2
  • Mfr. Model # 6VJV2
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Colour RAL 7035 (Light Gray)
  • Item Enclosure
  • Interior Panel Included
  • Series WM
  • Finish Powder Painted
  • Standards cULus
  • Gasket Polyurethane Foam
  • Nominal Enclosure Depth 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list