Skip Content
ENCLOSURE THERMOSTAT,OPEN 60, CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE THERMOSTAT,OPEN 60, CLOSE

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6THU0
  • Mfr. Model # 6THU0
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Enclosure Heaters
  • Application Measures Air Temperature of Enclosure
  • Depth 1-1/2"
  • Full Load Amps @ 240VAC 10A
  • Full Load Amps @ 120VAC 15A
  • Item Line Volt Mechanical Tstat
  • Height 9/16"
  • Number of Switches 1
  • Input Voltage 120 -240 VAC
  • Differential 15 Degrees F
  • Width 2"
  • Mounting Location Adhesive
  • Voltage Range 120 to 240 VAC
  • Control Range 60 Degrees F - 40 Degrees F
  • Switch Type Mechanical
  • Switch Action Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list