Skip Content
ENCLOSURE, TERMINAL BOX, NEMA 12/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE, TERMINAL BOX, NEMA 12/4

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5END0
  • Mfr. Model # 5END0
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.11 lbs

Technical Specs

  • Item Enclosure
  • Colour Light Gray (RAL 7035)
  • Finish Powder Coated, Textured RAL 7035 (Light Gray)
  • Series KL
  • Gasket Foamed-On Polyurethane
  • Standards UL, cUL
  • Nominal Enclosure Depth 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list