Skip Content
ENCLOSURE,STEEL,NEMA 4, 36X30X10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,STEEL,NEMA 4, 36X30X10 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HYA3
  • Mfr. Model # 6HYA3
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Colour Gray
  • Item Enclosure with Hinge
  • Finish ANSI 61 Gray Polyester Powder
  • Interior Panel None
  • Series N4 Wallmount
  • Standards NEMA/UL,CSA
  • Gasket Poured in Place Polyurethane
  • Nominal Enclosure Depth 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list