Skip Content
ENCLOSURE,STEEL,NEMA 3R,12X12X6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,STEEL,NEMA 3R,12X12X6 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HYA6
  • Mfr. Model # 6HYA6
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Colour Gray
  • Item Enclosure with Hinge
  • Finish ANSI 61 Gray Polyester Powder
  • Interior Panel None
  • Series RHC
  • Gasket Not Required
  • Standards NEMA/UL,CSA
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list