Skip Content
ENCLOSURE,STEEL,NEMA 12,6X4X4.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,STEEL,NEMA 12,6X4X4.5 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HYC8
  • Mfr. Model # 6HYC8
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.67 lbs

Technical Specs

  • Finish ANSI 61 Gray Polyester Powder
  • Colour Gray
  • Item Enclosure with Hinge
  • Interior Panel None
  • Series B-CHFTC-JIC
  • Standards NEMA/UL,CSA
  • Gasket Neoprene Gasket
  • Nominal Enclosure Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list