Skip Content
ENCLOSURE,STEEL,NEMA 12,24X24X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,STEEL,NEMA 12,24X24X12 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HXY0
  • Mfr. Model # 6HXY0
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.45 lbs

Technical Specs

  • Finish ANSI 61 Gray Polyester Powder
  • Colour Gray
  • Item Enclosure with Hinge
  • Series N12 Wallmount
  • Interior Panel None
  • Standards NEMA/UL,CSA
  • Gasket Poured in Place Polyurethane
  • Nominal Enclosure Depth 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list