!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENCLOSURE,STEEL,NEMA 12, 20X16X10 I

ENCLOSURE,STEEL,NEMA 12, 20X16X10 I

WIEGMANN

ENCLOSURE,STEEL,NEMA 12, 20X16X10 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSURE,STEEL,NEMA 12, 20X16X10 I

ENCLOSURE,STEEL,NEMA 12, 20X16X10 I

WIEGMANN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG6HXX7
  • Mfr. Model # 6HXX7
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.25 lbs

Technical Specs

  • Nominal Enclosure Depth 10"
  • Colour Gray
  • Interior Panel None
  • Standards NEMA/UL,CSA
  • Finish ANSI 61 Gray Polyester Powder
  • Gasket Poured in Place Polyurethane
  • Series N12 Wallmount

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list